Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, Flood/Spotlight, PAR30 Lamp, 75 W Equivalent, E26 Lamp Base, Warm White Light

  • Mfr # PAR30L75/10KLED/3

  • Zoro # G813756924


product price: $21.59
/ea

Key Features

Voltage
120V
Watts
10.5
Bulb Shape
PAR30
Color Temperature
3000K
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR30L75/10KLED/3
Zoro #
G813756924
UPC #
17801529609
Country of Origin
China

Details

Voltage
120V
Watts
10.5
Bulb Shape
PAR30
Color Temperature
3000K
Lumens
750
Rated Life
11,000 hours
Wattage Equivalency
75 W
Bulb Beam Angle
38 degrees

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric PAR30L75/10KLED/3 3/PK PAR30 75 W LED light bulbs. The 3000K warm white light is non-dimmable and will replace 75 W equivalent incandescent bulbs. It produces a similar light output 750 Lumens, uses 7 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR30 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable general-purpose track and recessed lighting bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.