
LED Lamp, FloodSpotlight, R20 Lamp, 45 W Equivalent, E26 Lamp Base, Dimmable
Mfr # R20DM/10KLED/2
Zoro # G507386246
product price: $11.39
/eaKey Features
Voltage
120
Watts
7.5
Bulb Shape
R20
Color Temperature
2700
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R20DM/10KLED/2
Zoro #
G507386246
UPC #
17801425246
Country of Origin
China
Dimensions
Length
3.8
Details
Voltage
120
Watts
7.5
Bulb Shape
R20
Color Temperature
2700
Dimmable
Yes
Lumens
450
Rated Life
11,000 hours / 10 years
Light Technology
LED
Bulb Beam Angle
110
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric R20DM10KLED2 2PK R20 45 W LED light bulbs This 2700K soft white light is dimmable and will replace a 45 W equivalent incandescent bulb It produces a similar light output 450 Lumens and uses 75 W of electricity and up to 83 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric R20 bulbs have an average life of 11,000 hrs10 years, are RoHS compliant and 100 mercuryfree Choose a dependable generalpurpose track and recessed lighting bulb for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.