Zoro Homepage

LED Lamp, Flood/Spotlight, R20 Lamp, 45 W Equivalent, E26 Lamp Base, Soft White Light

  • Mfr # R20/10KLED/3/CAN

  • Zoro # G413757796


product price: $18.15
/ea

Key Features

Voltage
120
Watts
7.5
Bulb Shape
R20
Color Temperature
2700K
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20/10KLED/3/CAN
Zoro #
G413757796
UPC #
17801425208
Country of Origin
China

Details

Voltage
120
Watts
7.5
Bulb Shape
R20
Color Temperature
2700K
Lumens
450
Rated Life
11,000 hours / 10 years
Bulb Beam Angle
110 degrees
Incandescent Wattage Equivalency
45

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric R20/10KLED/3/CAN 3/PK R20 45 W LED light bulbs. This 2700K soft white light is non-dimmable and will replace a 45 W equivalent incandescent bulb. It produces a similar light output 450 Lumens and uses 7.5 W of electricity and up to 83% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric R20 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a light for daily tasks and a dependable choice for any general-purpose residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.