
LED Lamp, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, White
Mfr # A1600/827/10KLED
Zoro # G413758823
product price: $6.75
/eaKey Features
Voltage
120
Watts
14.5
Bulb Shape
A19
Color Temperature
2700
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1600/827/10KLED
Zoro #
G413758823
UPC #
17801143539
Country of Origin
China
Dimensions
Length
5.2
Details
Voltage
120
Watts
14.5
Bulb Shape
A19
Color Temperature
2700
Dimmable
Non-Dimmable
Lumens
1500
Rated Life
11000 hours
Light Technology
LED
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A1600/827/10KLED A19 frosted 100 W LED light bulb. This 2700K soft white light is non-dimmable and will replace a 100 W equivalent incandescent bulb. It produces a similar light output 1500 Lumens, uses 15 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Choose a dependable light for daily tasks or any general-purpose residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.