Zoro Homepage

LED Lamp, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # OM40DM/950CA/4

  • Zoro # G413756423


product price: $17.49
/ea

Key Features

Voltage
120
Watts
5
Bulb Shape
A19
Dimmable
Yes
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM40DM/950CA/4
Zoro #
G413756423
UPC #
17801154375
Country of Origin
China

Dimensions

Length
4.5

Details

Voltage
120
Watts
5
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Lumens
450
Rated Life
25000 hours
Light Technology
LED
For Enclosed Fixtures
Yes

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable OM40DM/950CA/4 Feit Electric A19 40 W LED Light Bulb. This 5000K daylight bulb is dimmable and will replace a 40 W equivalent incandescent bulb. It produces a similar light output 450 Lumens uses 5 W of electricity, is omni-directional and uses up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.