Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, White

  • Mfr # A450/850/10KLED/4

  • Zoro # G807386403


product price: $7.95
/ea

Key Features

Voltage
120
Watts
5.5
Bulb Shape
A19
Color Temperature
5000
Rated Life
11,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A450/850/10KLED/4
Zoro #
G807386403
UPC #
17801147063
Country of Origin
China

Details

Voltage
120
Watts
5.5
Bulb Shape
A19
Color Temperature
5000
Lumens
450
Rated Life
11,000 hours
Bulb Beam Angle
180 degrees
Wattage Equivalency
40

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A45085010KLED4 4PK 40 W A19 LED light bulbs This 5000K natural daylight bulb is nondimmable and will replace 40 W equivalent incandescent bulbs It produces a similar light output 450 Lumens, uses 55 W of energy and up to 86 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric A19 bulbs have an average life of 11,000 hrs10 years are RoHS compliant and are 100 mercuryfree Choose a dependable generalpurpose bulb for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.