Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Daylight Light

  • Mfr # A800/850/10KLED/4

  • Zoro # G107386059


product price: $8.79
/ea

Key Features

Voltage
120
Watts
10
Bulb Shape
A19
Rated Life
11,000 hours
Wattage Equivalency
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A800/850/10KLED/4
Zoro #
G107386059
UPC #
17801143904
Country of Origin
China

Details

Voltage
120
Watts
10
Bulb Shape
A19
Color Temperature
5000
Lumens
800
Rated Life
11,000 hours
Wattage Equivalency
60
Bulb Beam Angle
180 degrees

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A80085010KLED4 4PK A19 60 W LED light bulbs The 5000K daylight light is nondimmable and will replace 60 W equivalent incandescent bulb It produces a similar light output 800 Lumens, uses 10 W of electricity and up to 83 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Choose a nice bright light for daily tasks and a dependable choice for any generalpurpose residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.