Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable

  • Mfr # OM60DM/927CA/4

  • Zoro # G713756406


product price: $18.87
/ea

Key Features

Voltage
120
Watts
8.8
Color Temperature
2700
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60DM/927CA/4
Zoro #
G713756406
UPC #
17801154412
Country of Origin
China

Dimensions

Length
4.5

Details

Voltage
120
Watts
8.8
Color Temperature
2700
Dimmable
Yes
Lumens
800
Rated Life
25000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Soft White
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable OM60DM/927CA/4 Feit Electric A19 60 W LED Light Bulb. This 2700K soft white light is dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 800 Lumens uses 8.8 W of electricity, is omni-directional and uses up to 85% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.