Zoro Homepage

LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Frosted

  • Mfr # A800/835/10KLED

  • Zoro # G913756985


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Voltage
120
Watts
8.5
Bulb Shape
A19
Lumens
800
Rated Life
11000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A800/835/10KLED
Zoro #
G913756985
UPC #
17801143867
Country of Origin
China

Details

Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
3500
Lumens
800
Rated Life
11000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A800/835/10KLED A19 60 W LED light bulb. The 3500K neutral white light is non-dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 800 Lumens and uses 8.5 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Choose a nice bright light for daily tasks and a dependable choice for any general-purpose residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.