
LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Neutral White Light
Mfr # A800/835/10KLED/4
Zoro # G813756887
product price: $9.79
/eaKey Features
Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
3500
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A800/835/10KLED/4
Zoro #
G813756887
UPC #
17801143898
Country of Origin
China
Dimensions
Length
4.4"
Details
Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
3500
Dimmable
Non-Dimmable
Lumens
800
Rated Life
11,000 hours / 10 years
Light Technology
LED
Light Color
Neutral White
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A800/835/10KLED/4, 4/PK A19 60 W LED light bulbs. The 3500K neutral white light is non-dimmable and will replace 60 W equivalent incandescent bulbs. It produces a similar light output 800 Lumens and uses 8.5 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Choose a nice bright light for daily tasks and a dependable choice for any general-purpose residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.