
LED Lamp, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, Daylight Light
Mfr # OM75DM/950CA
Zoro # G613756278
product price: $10.19
/eaKey Features
Voltage
120
Watts
12.2
Dimmable
Yes
Rated Life
25000 hours
For Enclosed Fixtures
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM75DM/950CA
Zoro #
G613756278
UPC #
17801153576
Country of Origin
China
Details
Voltage
120
Watts
12.2
Bulb Shape
A19
Color Temperature
5000
Dimmable
Yes
Lumens
1100
Rated Life
25000 hours
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
75
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 75 W LED Light Bulb. This 5000K daylight is dimmable and will replace a 75 W equivalent incandescent bulb. It produces a similar light output 1100 Lumens uses 12.2 W of electricity, is omni-directional and uses up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.