
LED Lamp, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable
Mfr # OM75DM/930CA
Zoro # G713756314
product price: $10.89
/eaKey Features
Voltage
120
Watts
12.2
Dimmable
Yes
Rated Life
25,000 hours / 22.8 years
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM75DM/930CA
Zoro #
G713756314
UPC #
17801153569
Country of Origin
China
Dimensions
Length
4.5"
Details
Voltage
120
Watts
12.2
Bulb Shape
A19
Color Temperature
3000
Dimmable
Yes
Lumens
1100
Rated Life
25,000 hours / 22.8 years
Light Technology
LED
For Enclosed Fixtures
Yes
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 75 W LED Light Bulb. This 3000K bright white bulb is dimmable and will replace a 75 W equivalent incandescent bulb. It produces a similar light output 1100 Lumens uses 12.2 W of electricity, is omni-directional and uses up to 84% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.