
LED Lamp, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable
Mfr # OM100DM/950CA
Zoro # G113756402
product price: $10.29
/eaKey Features
Voltage
120
Watts
17.5
Bulb Shape
A21
Color Temperature
5000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM100DM/950CA
Zoro #
G113756402
UPC #
17801153590
Country of Origin
China
Dimensions
Length
5.1
Details
Voltage
120
Watts
17.5
Bulb Shape
A21
Color Temperature
5000
Dimmable
Yes
Lumens
1600
Rated Life
25000 hours
Light Technology
LED
Light Color
Daylight
Incandescent Wattage Equivalency
100
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric OM100DM/950CA A21 100 W LED Light Bulb. This 5000K daylight bulb is dimmable and will replace a 100 W equivalent incandescent bulb. It produces a similar light output 1600 Lumens uses 17.5 W of electricity and is omni-directional for all round light distribution. Get instant on to full brightness with relatively cool running performance. Feit Electric A21 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant, Title 24 Compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.