
LED Lamp, Specialty, Torpedo Tip Lamp, 40 W Equivalent, E12 Lamp Base, White
Mfr # CTF40/10KLED/3
Zoro # G413757048
product price: $13.99
/eaKey Features
Voltage
120
Watts
4.5
Bulb Base Type
Candelabra (E12)
Color Temperature
3000
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTF40/10KLED/3
Zoro #
G413757048
UPC #
17801208269
Country of Origin
China
Dimensions
Length
4"
Details
Voltage
120
Watts
4.5
Bulb Base Type
Candelabra (E12)
Color Temperature
3000
Dimmable
Non-Dimmable
Lumens
300
Rated Life
11,000 hours / 10 years
Light Technology
LED
Incandescent Wattage Equivalency
40
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric CTF40/10KLED/3 3/PK CTF40 40 W LED light bulbs. This 3000K warm white light is non-dimmable and will replace 40 W equivalent incandescent bulbs. It produces a similar light output 300 Lumens and uses 4.5 W of electricity and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric CTF40 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a dependable bulb for decorative and chandelier lighting for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.