Zoro Homepage

2.5 W, Compact LED Bulb, White, G25, 2700K Temp. Clear, Dimmable

  • Mfr # BPG2525/927CA/FIL/RP

  • Zoro # G106284066


product price: $4.99
/ea

Key Features

Voltage
120V AC
Watts
2.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG2525/927CA/FIL/RP
Zoro #
G106284066
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
3 1/8 in
Length
4 1/3 in
Overall Length
4 1/3 in

Description

LED,2.5 W,G25,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.