Zoro Homepage

LED Light Bulb, Decorative, 40 W Equivalent, Candelabra Lamp Base, Dimmable, Frosted

  • Mfr # BPCTF40950CAFIL/2

  • Zoro # G007374095


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Voltage
120 volts
Watts
3.3 watts
Bulb Base Type
Candelabra (E12)
Bulb Shape
Torpedo Tip
Color Temperature
5000 kelvins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTF40950CAFIL/2
Zoro #
G007374095
UPC #
17801211245
Country of Origin
China

Details

Voltage
120 volts
Watts
3.3 watts
Bulb Base Type
Candelabra (E12)
Bulb Shape
Torpedo Tip
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
300 lumens
Rated Life
15,000 hours
Light Technology
LED
Wattage Equivalency
40 W

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BPCTF40950CAFIL2 40 W LED light bulbs This 5000K daylight bulb is dimmable and will replace 40 W equivalent incandescent bulbs It produces a similar light output and uses 33 W of electricity and up to 92 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric CTF40 bulbs have an average life of 15,000 hrs or 137 years, are RoHS compliant and 100 mercury free Choose a dependable bulb for decorative and chandelier lighting for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.