Zoro Homepage

LED Light Bulb, Decorative, Flame Tip Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable

  • Mfr # BPCFF40950CAFIL/2

  • Zoro # G207375090


product price: $10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Voltage
120
Watts
3.3
Bulb Base Type
E12
Bulb Shape
Flame Tip
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCFF40950CAFIL/2
Zoro #
G207375090
UPC #
17801211054
Country of Origin
China

Dimensions

Length
4.3"

Details

Voltage
120
Watts
3.3
Bulb Base Type
E12
Bulb Shape
Flame Tip
Color Temperature
5000
Dimmable
Yes
Lumens
300
Rated Life
15,000 hours / 13.7 years
Light Technology
LED

Description

Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPCFF40950CAFIL2 2Pack 40 W flame tip LED light bulbs This 5000K daylight bulb is dimmable and will replace 40 W incandescent bulbs It produces a similar light output, uses 33 W of electricity and up to 92 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric flame tip light bulbs have an average life of 15,000 hrs or 137 years are RoHS compliant and are 100 mercury free Choose a dependable decorative chandelier bulb for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.