Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Bulb, Direct Replacement, T5 Lamp, 13 W Equivalent, G5 Lamp Base, Non-Dimmable

  • Mfr # T521/865/LED

  • Zoro # G413758342


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T521/865/LED
Zoro #
G413758342
UPC #
17801908305
Country of Origin
China

Description

Feit Electric's 13 W equivalent direct replacement Type A non-dimmable linear LED tubes replace F13T5 or T5 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each linear LED light produces 1100 Lumens, while using less energy than fluorescents. These bluish-white 6500K daylight deluxe white lights allow you to see objects in finer detail and create a vibrant mood for both residential and commercial spaces. Use them in closets to see every wardrobe detail. They are ideal for retail stores, gyms, convenience stores and hospitals and high-traffic locations where customers and employees need to feel alert or focused. T521/865/LED lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. They are mercury-free with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. The estimated energy cost is only $1.45 per year. Switch to type A LED linear lights for your space and get up to 35,000 hr of great light. That's 31.9 years based on 3 hr of daily-use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.