LED Light Bulb, Flood/Spotlight, R20 Lamp, 45 W Equivalent, E26 Base, Dimmable Frosted, 3PK
- Mfr # R20DM/950CA/3
- Zoro # G424230332
product price:Â
$
24.39
/pk of 3, $8.13/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20DM/950CA/3
- Zoro #
- G424230332
- UPC #
- 017801425413
- Country of Origin
- United States
Description
BULB DIM LED R20 5K 3PK. Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric R20DM/950CA/3 45 W R20 LED light bulbs. This 5000K daylight bulb is dimmable and will replace 45 W equivalent incandescent bulbs. It produces a similar light output, uses 5 W of energy and up to 89% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric R20 bulbs have an average life of 25,000 hrs or 22. 8 years are RoHS compliant and are 100% mercury free. Choose a dependable Energy Star approved track and recessed lighting bulb for residential or commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.