Enhance PAR30 E26 (Medium) LED Bulb Adjustable White 75 Watt Equivalence, 2PK
- Mfr # PAR30DM/6WYCA/2
- Zoro # G223562696
product price:Â
$
26.95
/pk of 2, $13.48/ea
Key Features
Rated Life
25000 hr
Features
Dimmable/Enclosed Fixture Rated
Wattage Equivalency
75 W
Bulb Shape
PAR30
Lamp Base
E26 (Medium)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR30DM/6WYCA/2
- Zoro #
- G223562696
- UPC #
- 017801531053
- Country of Origin
- China
- Rated Life
- 25000 hr
- Features
- Dimmable/Enclosed Fixture Rated
- Wattage Equivalency
- 75 W
- Bulb Shape
- PAR30
- Lamp Base
- E26 (Medium)
- Light Color
- Adjustable White
- Item
- LED Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.