
LED Light Bulb, Globe, G16 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable
Mfr # BPG1660W950CAFIL2
Zoro # G907455603
product price: $12.75
/eaSold in multiples of 6 for $76.50
Key Features
Voltage
120
Watts
5.5
Bulb Base Type
E12
Color Temperature
5000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPG1660W950CAFIL2
Zoro #
G907455603
UPC #
17801311389
Country of Origin
China
Details
Voltage
120
Watts
5.5
Bulb Base Type
E12
Color Temperature
5000K
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours / 13.7 years
Light Technology
LED
Light Color
Daylight
Description
Enjoy all the benefits of advanced LED energysaving technology with the dimmable BPG1660W950CAFIL2 Feit Electric G16 12 55W LED light bulb This daylight bulb produces a light output of 500 Lumens uses 55 W of electricity 91 less energy than an equivalent incandescent bulb Get instant on to full brightness with relatively cool running performance These light bulbs have an average life of 15,000 hrs or 137 years are RoHS compliant and are 100 mercury free Choose a dependable, Energy Star approved decorative bulb for residential or commercial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.