Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Bulb, S6 Lamp, 6 W Equivalent, E12 Candelabra Lamp Base, Clear

  • Mfr # BP6S6/827/LED/2

  • Zoro # G513757917


product price: $7.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6S6/827/LED/2
Zoro #
G513757917
UPC #
17801573411
Country of Origin
China

Description

Feit Electric LED Light Bulb, Wattage Rating: 0.12 W, 120 V, Lamp Base: E12 Candelabra, Lamp Shape: S6, Lamp Finish: Clear, Lumens: 6 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 3/4 in Dia x 1-7/8 in H, Incandescent Equivalent: 6 W, Suitable for: Indicator Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.