Shop FEIT ELECTRIC

LED, 11 W, G40, Medium Screw (E26)

  • Mfr # G40100/927CA/FIL

  • Zoro # G706284039


product price: 
$
12.49
/ea

Key Features

Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G40
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G40100/927CA/FIL
Zoro #
G706284039
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Bulb Manufacturers Warranty Length
2 yr
Bulb Dia.
5 in
Overall Length
7 in
Wire Rope Length
7 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G40
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
90
Wattage Equivalency
11W INC
Rough Service
No
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Bulb Finish
Clear
Features
Bright White Glow Makes any Room Cozy and Inviting, Combines the Latest in LED Technology with a Timeless, Traditional Look, Exposed Filament Look Lends a Touch of Elegance to any Room
Standards
CEC Compliant, RoHS Compliant
Compliance Type
CEC Title 20
Light Color
White
Green Certification or Other Recognition
UL Energy Efficiency Certified
Color Selectable
No
Incandescent Wattage Equivalency
100 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,11 W,G40,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.