Shop FEIT ELECTRIC
See all product information
Create Account
ST19 E26 (Medium) Filament LED Bulb Warm White 40 Watt Equivalence, 2PK
- Mfr # ST1940/VGTFIL2
- Zoro # G623562562
product price:Â
$
40.89
/pk of 2, $20.45/ea
Key Features
Features
Dimmable/Enclosed Fixture Rated
Wattage Equivalency
40 W
Indoor/Outdoor
Indoor and Outdoor
Voltage
120 V
Lamp Base
E26 (Medium)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST1940/VGTFIL2
- Zoro #
- G623562562
- UPC #
- 017801182880
- Country of Origin
- China
- Features
- Dimmable/Enclosed Fixture Rated
- Wattage Equivalency
- 40 W
- Indoor/Outdoor
- Indoor and Outdoor
- Voltage
- 120 V
- Lamp Base
- E26 (Medium)
- Light Color
- Warm White
- Bulb Shape
- ST19
- Item
- Filament LED Bulb
- Rated Life
- 15000 hr
Description
Upgrade your lighting to Feit Electric's elegant Exposed Thin Filament LED Light Bulbs for a fresh, modern take on vintage bulbs. These bulbs take an amber glass Edison bulb and add vintage style thin filaments to provide a whole new twist on modern industrial style. Each LED bulb outputs 350 lumens of 2100K Warm White light while using only 3.8 watts, saving up to 90percent in energy costs over equivalent 40-watt incandescent bulbs. Their high 90plus CRI makes colors appear more vivid and true-to-life. These versatile ST19 bulbs are fully dimmable and suitable for a variety of general purpose and decorative lighting applications in bedrooms, living rooms, restaurants, hotel lobbies, or environments you want to feel comfortable and relaxed. ST1940VGTFIL2 bulbs produce a warm white light is perfect both residential and commercial spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.