Shop FEIT ELECTRIC

LED, 12 W, G25, Medium Screw (E26), PK3

  • Mfr # G25100930CA/FIL/3

  • Zoro # G206284003


product price: 
$
16.69
/pk 3, $5.56/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G25100930CA/FIL/3
Zoro #
G206284003
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/2 in
Bulb Dia.
3 1/8 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
CEC Compliant, RoHS Compliant
Green Certification or Other Recognition
UL Energy Efficiency Certified
For Enclosed Fixtures
Yes
Rough Service
No
Shatter-Resistant
No
Features
Dimmable Design Lets You Customize the Brightness of any Room, Enhance 90+ CRI LED Light Makes Colors Vibrant and Skin Tones Look More Natural, Exposed Filament Look Lends a Touch of Elegance to any Room, Soft White Glow Makes any Space Cozy and Inviting
Compliance Type
CEC Title 20
Color Rendering Index
90
Wattage Equivalency
100W INC
Energy Star Compliant
Yes
Light Color
White
Bulb Finish
Clear
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Incandescent Wattage Equivalency
100 W

Description

Package Quantity 3

Ratings & reviews