Zoro Homepage

LED LINEAR LAMP 48 IN., 2PK

  • Mfr # T1248HO830LED2R

  • Zoro # G416083656


product price: $32.75
/pk 2, $16.38/ea
Sold in multiples of 10 for $327.50

Key Features

Length
48 in
Bulb Finish
White
Light Color
Cool White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1248HO830LED2R
Zoro #
G416083656
UPC #
17801908404
Country of Origin
China

Dimensions

Length
48 in

Details

Bulb Finish
White
Light Color
Cool White
Item
LED Linear Lamp

Description

Feit T12 Bright White 48 in. Bi-Pin Base T12 LED Linear Lamp 40 Watt Equivalence 2 pk


  • Feit Electric's 40 watt Direct Replacement (Type A) High Output Non Dimmable Linear LED Tube replaces F40T12 or T12 Fluorescent and LED Tubes.
  • They work with most existing ballasts for quick and easy plug-and-play installation, with no rewiring necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.