Zoro Homepage

LED Linear Tube, Direct Replacement, T5 Lamp, 8 W Equivalent, G5 Lamp Base, Non-Dimmable

  • Mfr # T512/840/LED

  • Zoro # G413758052


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T512/840/LED
Zoro #
G413758052
UPC #
17801908329
Country of Origin
China

Description

Feit Electric's 8 W equivalent direct replacement Type A non-dimmable linear LED tubes replace F8T5 or T5 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each linear LED light produces 600 Lumens, while using less energy than fluorescents. These versatile 4000 K cool white lights provide clean, mid-range light for both living and workspaces. Use them for multi-purpose lighting or task lighting wherever it is important to feel refreshed and ready to get things done. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, workspaces, warehouses and more. T512/840/LED lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. They are mercury-free, with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. Switch to Type A LED linear lights for your space and get up to 35000 hr of great light. That's 31.9 years based on 3 hr of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.