
LED LNEAR LMP CW 48 IN., 2PK
Mfr # T1248HO840LED2R
Zoro # G616092076
product price: $32.75
/pk 2, $16.38/eaSold in multiples of 10 for $327.50
Key Features
Light Color
Daylight
Length
48 in
Bulb Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1248HO840LED2R
Zoro #
G616092076
UPC #
17801908428
Country of Origin
China
Dimensions
Length
48 in
Details
Light Color
Daylight
Item
LED Linear Lamp
Bulb Finish
White
Description
Feit T12 Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 pk
- Feit Electrics 40-watt direct replacement (Type A) high output non-dimmable linear LED tubes replace f40t12 or T12 fluorescent and LED tubes.
- They work with most existing ballasts for quick and easy plug-and-play installation, with no rewiring necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.