Zoro Homepage

LED MR16 7W MED E26 DIM 3000K

  • Mfr # BPEXN/500/MED/LED

  • Zoro # G813756931


product price: $17.49
/ea

Key Features

Voltage
120
Watts
7
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPEXN/500/MED/LED
Zoro #
G813756931
UPC #
17801747218
Country of Origin
China

Dimensions

Length
2.3"
Bulb Dia.
1.5"

Details

Voltage
120
Watts
7
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
Yes
Lumens
520
Rated Life
25,000 hours
Light Technology
LED
Bulb Beam Angle
42 degrees
Light Color
Soft White
Indoor/Outdoor Usage
Indoor, suitable for damp locations

Description

Medium base 7 watt, 120 volt, medium base dimmable Performance LED is a direct replacement for a 50 watt MR16. 520 lumen, 3000K. Average life of 25,000 hours. 42 degree beam spread. Instant on to full brightness, indoor, suitable for damp locations. RoHS and FCC Compliant and mercury free. 2.3H x 1.5''D.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.