Feit LED Retrofits White 7.5 in. W LED Retrofit Kit 11.3 W

  • Mfr # LEDR56/927CAMED

  • Zoro # G5504251


product price:  $16.79
/ea

Key Features

Voltage
120V
Watts
11.3 Watts
Bulb Base Type
Medium (E26)
Color Temperature
2700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDR56/927CAMED
Zoro #
G5504251
UPC #
17801477603
Country of Origin
China

Details

Voltage
120V
Watts
11.3 Watts
Bulb Base Type
Medium (E26)
Color Temperature
2700
Dimmable
Yes
Lumens
850
Rated Life
27.4 years / 30,000 hours
Light Technology
LED
Wattage Equivalency
65
Indoor/Outdoor Usage
Indoor/Outdoor
Incandescent Wattage Equivalency
65

Description

Feit Electric introduces the new insta trim LED which includes energy efficient LEDs and a built in modern trim to help you convert all of your 5/6 in. recessed cans. This insta trim LED saves you time and money by lasting 25 times longer than your standard incandescent and by consuming 81% less energy. Recessed cans with medium base sockets and provides a flush finish against most surfaces.


  • • Update older recessed lighting to the latest energy saving LED technology *
  • • Soft White glow makes any area of the home cozy and inviting * *
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
  • • InstaTrim Adjustable neck design provides a flush finish on most surfaces
  • • Bulb with integrated trim looks like a fixture; installs like a light bulb *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.