Zoro Homepage
This item is Discontinued.
Feit Electric LED PS50 E26 AMBR 60W PS50/S/820/LED

LED PS50 E26 AMBR 60W (Discontinued)

  • Mfr # PS50/S/820/LED
  • Zoro # G3905059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS50/S/820/LED
Zoro #
G3905059
UPC #
17801179705
Country of Origin
China

Details

Voltage
120V
Bulb Base Type
Medium (E26)
Lumens
300
Bulb Color Temp.
2000
Wattage Equivalency
6.5 Watts
Average Light Bulb Life
13.7 years / 15,000 hours

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric PS50/S/820/LED PS50 6.5w LED Original Vintage Light Bulb. The large amber white bulb features a unique flexible filament and produces a light output of 300 lumens uses 6.5 watts of electricity 89% less energy than an equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15 000 hours / 13.7 years are RoHS compliant and are 100% mercury free. Choose a dependable decorative bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.