Zoro Homepage

LED Smart-Enabled Color Changing String Lights Multicolored 25 ft. 15 lights

  • Mfr # SL5030RGBWAG25E

  • Zoro # G015921625


product price: $69.45
/ea

Key Features

Fixture Width
6.5 in
Fixture Length
3.95 in
Fixture Height
4.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL5030RGBWAG25E
Zoro #
G015921625
UPC #
17801729818
Country of Origin
China

Dimensions

Fixture Width
6.5 in
Fixture Length
3.95 in
Fixture Height
4.85 in

Description

Brand Name: Feit *Bulb Color: Multicolored *Bulb Type: LED *Flashing: *Lighted Length: 25 *Number of Lights: 15 *Power Source: *Product Type: Color Changing String Lights *Style: *Sub Brand: *UL Listed: *Material: *Overall Length: *Packaging Type:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.