Shop FEIT ELECTRIC

Feit Linear T8/T12 Cool White 93.4 in. 1-Pin Linear LED Tube Light Bulb 42 Watt Equivalence 1 pk

  • Mfr # T96/840/AB/LED
  • Zoro # G901554951

product price: 
$
48.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T96/840/AB/LED
Zoro #
G901554951
UPC #
17801907919
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T96/840/AB/LED 8ft LED dual mode linear lamp. This non-dimmable T8/T12 replacement produces 5000 lumens of 4000K Cool White light using only 43 watts - up to 27% less energy than an equivalent 59-watt fluorescent. These versatile bulbs can be used either as plug and play replacements using existing ballast or can operate without a ballast after basic rewiring of the fixture. Each shatter-resistant fluorescent replacement has an average life of 50,000 hours/45 years, is RoHS compliant, and are 100% mercury free.


  • • Converts your existing fluorescent fixture to LED technology
  • • Flexible installation options allow either direct plug and play with existing ballast
  • • Cool White vibrant light ideal for work spaces and task lighting
  • • Long life reduces the inconvenience of replacing bulbs so often * *
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.