F17T8/865 17W 24 Inch T8 Fluorescent Tube Light Bulb, 6500K Daylight, 1350 Lumens, G13, 10PK
- Mfr # LR20755
- Zoro # G224216482
product price:Â
$
88.99
/pk of 10, $8.90/ea
Key Features
Light Technology
Fluorescent
Material
Glass
Height
1 in
Bulb Shape
T8
Lumens
1350 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20755
- Zoro #
- G224216482
- UPC #
- 688099257200
- Country of Origin
- China
- Item
- Linear Fluorescent Bulb
- Light Technology
- Fluorescent
- Material
- Glass
- Bulb Shape
- T8
- Lumens
- 1350 lm
- Indoor/Outdoor
- Indoor
- Dimmable
- Non-Dimmable
- Damp/Wet Rating
- Dry Rated
- Watts
- 17 W
- Color Rendering Index
- 70
- Voltage
- 120V
- Rated Life
- 13000 hours
- Light Color
- Daylight
- Beam Angle
- 360 degrees
- Color Temperature
- 6500 K
- Bulb Base Type
- G13
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 24 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/765 - G13 Medium Base Luxrite T8 Fluorescent Bulb Uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Philips 453795 F32T8/HL765/ALTO, Goodlite G-20227 F32T8/765/ECO, Sylvania 22175 FO32/765/ECO, Philips 423061 F32T8/TL765/PLUS/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.