Zoro Homepage

LIFX 6.5 ft. L Color Changing LED Tape Light

  • Mfr # LFXNEON6.5

  • Zoro # G715500137


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
7.1 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXNEON6.5
Zoro #
G715500137
UPC #
9347403004848
Country of Origin
China

Dimensions

Height
7 in
Width
7.1 in
Length
3.1 in

Description

Brand Name: Feit *Color: Color Changing *Hardware Included: *Length: 6.5 *Linkable: *Lumens: 800 *Maximum Number of Linked Fixtures: *Mounting Method: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Tape Light *Sub Brand: LIFX *UL Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.