Zoro Homepage

Light bulb, CFL, fluorescent, 26W, PK50

  • Mfr # PLT26E/50

  • Zoro # G1445018


product price: $326.99
/pk 50, $6.54/ea
Free Shipping & Returns

Key Features

Watts
26 W
Bulb Base Type
GX24q-3
Bulb Shape
PLT
Dimmable
No
Lumens
1600 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT26E/50
Zoro #
G1445018
UPC #
-
Country of Origin
China

Details

Item
Light bulb,CFL,Flourescent,26W,,PK50
Watts
26 W
Bulb Base Type
GX24q-3
Bulb Shape
PLT
Color Temperature
2700 CCT
Dimmable
No
Lumens
1600 lm
Rated Life
10,000 hr
Light Technology
CFL
Bulb Finish
White

Description

Light bulb,CFL,Flourescent,26W,,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.