Zoro Homepage

Light bulb, LED, 13 Watt, Twist Ds, PK96

  • Mfr # ESL13T/4/24

  • Zoro # G1445876


product price: $392.99
/pk 96, $4.09/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60 W
Color Temperature
2700K
Dimmable
No
Lumens
825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL13T/4/24
Zoro #
G1445876
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,13 Watt,Twist Ds,PK96
Voltage
120V
Watts
60 W
Bulb Base Type
E26
Bulb Shape
Twist
Color Temperature
2700K
Dimmable
No
Lumens
825
Rated Life
10,000 hr
Light Technology
CFL
Standards
CEC Compliant - Title 20
Bulb Finish
White

Description

Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.