
Light bulb, LED, A15, 60W Eqv., 80, PK48
Mfr # BPA1560C/950CA/2/24
Zoro # G1444232
product price: $242.99
/pk 48, $5.06/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
8.3 W
Bulb Shape
A15
Bulb Housing
Plastic
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPA1560C/950CA/2/24
Zoro #
G1444232
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,A15,60W Eqv.,80,PK48
Voltage
120 V
Watts
8.3 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
750 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Frosted
Wattage Equivalency
60 W
Standards
Title 20, UL Listed
Description
Package Quantity 48
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.