
Light bulb, LED, A21, 3-Way 50/100, PK12
Mfr # A50/150/950CA/12
Zoro # G1444808
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
7/15/23 W
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A50/150/950CA/12
Zoro #
G1444808
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,A21,3-Way 50/100,PK12
Voltage
120 V
Watts
7/15/23 W
Bulb Base Type
E26
Bulb Shape
A21
Color Temperature
5000 CCT
Dimmable
No
Lumens
2200 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Wattage Equivalency
50/100/150 W
Standards
Title 20
Bulb Finish
White
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.