
Light bulb, LED, Dec Chndlr, Trpdo, PK48
Mfr # BPETC40950CAFIL2RP24
Zoro # G1445255
product price: $202.99
/pk 48, $4.23/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
3.3 W
Bulb Base Type
E26
Color Temperature
5000 CCT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPETC40950CAFIL2RP24
Zoro #
G1445255
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,Dec Chndlr,Trpdo,PK48
Voltage
120 V
Watts
3.3 W
Bulb Base Type
E26
Bulb Shape
B10
Color Temperature
5000 CCT
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED - Filament
Standards
Title 20
Bulb Finish
Clear
Wattage Equivalency
40 W
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.