Zoro Homepage

Light bulb, LED, Dec Chndlr, Trpdo, PK48

  • Mfr # BPETC60927CAFIL2RP24

  • Zoro # G1444388


product price: $235.99
/pk 48, $4.92/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
5.5 W
Bulb Base Type
E26
Dimmable
Yes
Lumens
500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPETC60927CAFIL2RP24
Zoro #
G1444388
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Dec Chndlr,Trpdo,PK48
Voltage
120 V
Watts
5.5 W
Bulb Base Type
E26
Bulb Shape
B10
Color Temperature
2700 CCT
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED - Filament
Wattage Equivalency
60 W
Bulb Finish
Clear
Standards
Title 20

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.