
Light bulb, LED, Deco Chndlr, Flam, PK48
Mfr # BPCFC60927CAFIL2RP24
Zoro # G1444345
product price: $208.99
/pk 48, $4.35/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
5.5 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
BA10
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPCFC60927CAFIL2RP24
Zoro #
G1444345
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,Deco Chndlr,Flam,PK48
Voltage
120 V
Watts
5.5 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
BA10
Bulb Housing
Glass
Color Temperature
2700 K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
ETL Listed
Wattage Equivalency
60 W
Bulb Finish
Transparent
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.