
Light bulb, LED, Deco Chndlr, Trpd, PK48
Mfr # BPCTC40950CAFIL2RP24
Zoro # G1444196
product price: $206.99
/pk 48, $4.31/ea
Free Shipping & Returns
Key Features
Watts
3.3 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
B10
Color Temperature
5000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPCTC40950CAFIL2RP24
Zoro #
G1444196
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,Deco Chndlr,Trpd,PK48
Watts
3.3 W
Bulb Base Type
Candelabra (E12)
Bulb Shape
B10
Color Temperature
5000K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
40 W
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.