Zoro Homepage

Light Bulb, LED, Deco, F15, 60w Eq, PK24

  • Mfr # BPF1560/850/FILED/24

  • Zoro # G1444923


product price: $196.99
/pk 24, $8.21/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
6 W
Bulb Base Type
E26
Bulb Shape
F15
Color Temperature
5000 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPF1560/850/FILED/24
Zoro #
G1444923
UPC #
-
Country of Origin
China

Details

Item
Light Bulb,LED,Deco,F15,60w Eq,PK24
Voltage
120 V
Watts
6 W
Bulb Base Type
E26
Bulb Shape
F15
Color Temperature
5000 CCT
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED - Filament
Wattage Equivalency
60 W
Bulb Finish
Clear

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.