
Light bulb, LED, Dmble, G161/2 Glo, PK48
Mfr # BPG1640950CAFIL2RP24
Zoro # G1445885
product price: $206.99
/pk 48, $4.31/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
40 W
Bulb Base Type
E12
Bulb Shape
G16 1/2
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPG1640950CAFIL2RP24
Zoro #
G1445885
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,Dmble,G161/2 Glo,PK48
Voltage
120V
Watts
40 W
Bulb Base Type
E12
Bulb Shape
G16 1/2
Color Temperature
5000K
Dimmable
Yes
Lumens
350
Rated Life
15,000 hr
Light Technology
LED - Filament
Standards
CEC Compliant - Title 20
Bulb Finish
Clear
Description
Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.