Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light bulb, LED, Dmble, G161/2 Glo, PK48

  • Mfr # BPG1660950CAFIL2RP24

  • Zoro # G1445964


product price: $263.99
/pk 48, $5.50/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60 W
Color Temperature
5000K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG1660950CAFIL2RP24
Zoro #
G1445964
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Dmble,G161/2 Glo,PK48
Voltage
120V
Watts
60 W
Bulb Base Type
E12
Bulb Shape
G16 1/2
Color Temperature
5000K
Dimmable
Yes
Lumens
500
Rated Life
15,000 hr
Light Technology
LED - Filament
Standards
CEC Compliant - Title 20
Bulb Finish
Clear

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.