Zoro Homepage

Light bulb, LED, Dmble, G161/2 Glo, PK48

  • Mfr # BPGM40927CAFIL2RP/24

  • Zoro # G1445955


product price: $196.99
/pk 48, $4.10/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
40 W
Bulb Base Type
E26
Bulb Shape
G16 1/2
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPGM40927CAFIL2RP/24
Zoro #
G1445955
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Dmble,G161/2 Glo,PK48
Voltage
120V
Watts
40 W
Bulb Base Type
E26
Bulb Shape
G16 1/2
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
15,000 hr
Light Technology
LED - Filament
Bulb Finish
Clear
Standards
CEC Compliant - Title 20

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.