Zoro Homepage

Light bulb, LED, Dmble, G161/2 Glo, PK48

  • Mfr # BPGM60927CAFIL2RP/24

  • Zoro # G1445282


product price: $239.99
/pk 48, $5.00/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Dimmable
Yes
Lumens
500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPGM60927CAFIL2RP/24
Zoro #
G1445282
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Dmble,G161/2 Glo,PK48
Voltage
120 V
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G16.5
Color Temperature
2700 CCT
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
Energy Star, Title 20, UL Listed
Wattage Equivalency
60 W
Bulb Finish
Transparent

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.