Zoro Homepage

Light bulb, LED, Flood, BR30, E26, PK54

  • Mfr # BR30DM/930CA/3/18

  • Zoro # G1444695


product price: $217.99
/pk 54, $4.04/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
7.2 W
Bulb Shape
BR30
Dimmable
Yes
Lumens
650 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30DM/930CA/3/18
Zoro #
G1444695
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Flood,BR30,E26 ,PK54
Voltage
120 V
Watts
7.2 W
Bulb Base Type
E26
Bulb Shape
BR30
Color Temperature
3000 CCT
Dimmable
Yes
Lumens
650 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Wattage Equivalency
65 W
Bulb Finish
Frost
Standards
Title 20

Description

Package Quantity 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.