Zoro Homepage

Light bulb, LED, Flood, MR16, 35W, PK72

  • Mfr # BPFMW/930CA/3/24

  • Zoro # G1445307


product price: $502.99
/pk 72, $6.99/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Watts
4 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFMW/930CA/3/24
Zoro #
G1445307
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Flood,MR16,35W ,PK72
Voltage
12 V
Watts
4 W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000 CCT
Dimmable
Yes
Lumens
300 lm
Rated Life
25,000 hr
Light Technology
LED - SMD
Wattage Equivalency
35 W
Bulb Finish
Aluminized
Standards
Title 20

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.